- Hard Hat
- White
- Full Brim
- Electrical Class E
- Non-Vented Shell
| Size Adjustment | Wheel Ratchet |
| Electrical Class | E |
| Brim Style | Full Brim |
| Shell | Non-Vented |
| Color | White |
| Weight | 1.33 LB |
| EAN or UPC | 620606001531 |
| Size Adjustment | Wheel Ratchet |
| Electrical Class | E |
| Brim Style | Full Brim |
| Shell | Non-Vented |
| Color | White |
| Weight | 1.33 LB |
| EAN or UPC | 620606001531 |