PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
features
Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
Shell design includes a rain trough for extra convenience in adverse weather conditions
Vented to increase air flow and to reduce inside hard hat temperatures
4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
Non-chaffing, replaceable foam sweatband for maximum sweat absorption
SURE LOCK wheel adjustment system for one hand size adjustments
Precise height adjustment settings to ensure proper depth
Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
Universal accessory slots accommodate a variety of eye, face and hearing protection products
Meets ANSI/ISEA Z89.1 Type I/Class C and CSA Z94.1 Type I/Class C requirements
Custom logo imprinting available on all four sides of the hard hat
Weight
14.55 LB
EAN or UPC
616314798542
We're here for you
with Service Centers across the country - We have your back