- Hard Hat
- White
- Cap Style
- Electrical Class E
- Non-Vented Shell
features
- Universal accessory slots accepts virtually any competitors’ accessories
- Ultra lightweight shell made with polycarbonate/ABS material provides superior protection
- Four-point nylon webbing suspension
- SURE-LOCK wheel ratchet adjustable suspension for maximum comfort
- Ideal for working at heights or confined space applications where vertical and horizontal impact protection is needed
- Meets CSA Z94.1-15 & ANSI Z89.1-2014 type II, class E requirements
- Foam liner helps protects against lateral impact
| Color | White |
| Shell | Non-Vented |
| Electrical Class | E |
| Size Adjustment | Wheel Ratchet |
| Brim Length | Micro |
| Brim Style | Cap Style |
| Suspension | 4 Point Nylon Webbing Cradle |
| ANSI Z89 | 1 |
| Weight | 12.13 LB |
| EAN or UPC | 620606003337 |

