- Hard Hat
- White
- Cap Style
- Electrical Class E
- Non-Vented Shell
| Color | White |
| Brim Style | Cap Style |
| Electrical Class | E |
| Size Adjustment | Wheel Ratchet |
| Shell | Non-Vented |
| Weight | 1.177 LB |
| EAN or UPC | 620606003177 |
| Color | White |
| Brim Style | Cap Style |
| Electrical Class | E |
| Size Adjustment | Wheel Ratchet |
| Shell | Non-Vented |
| Weight | 1.177 LB |
| EAN or UPC | 620606003177 |