- Medium Glove Size
- 12 in Length
- Polyethylene Material
description
- Ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries
- automotive painting, electrostatic painting
- communications systems, cellular device fabrication
- military, avionics, sensors, robotics fabrication.Not for use in high voltage applications
- not a linesman's glove.
features
- Packaged for ISO 5 (Class 100) applications
- Tough, sheer PolyTuff polyurethane (1.5 mil) film affords a high degree of tactile sensitivity
- Tough solvent process polyurethane, sulfur-free, no carbon shedding
- Ergonomic Comfort Curve hand specific design
- Static dissipative 10(6) ohms
- For use with Class l and Class II static sensitive devices
- ESD safe compliance to ANSI/ESD S20.20-2014
- Compliant with ASTM and IEST-RP-CC005.3 standards
- RoHS Compliant
| Color | Blue, Black |
| Thickness | 4 |
| Length | 12 in |
| Glove Size | Medium |
| Powder | Powder Free |
| Material | Polyethylene |
| Weight | 2.65 LB |
| EAN or UPC | 616314277993 |

