- One Size
- Blue Color
description
- Metal detectable plugs are often used in dirty working environments making it likely that particles will collect on the surface of the material, causing minor injuries and irritation. The smooth, dirt-repellent surface of the 267-HPR410D can be cleaned using soap and water, maintaining the wearer's comfort and safety.
features
- Perfect for use in food industry
- Metal infused ear plug and cord for better detectability
- Avoid minor injuries and irritation with a smooth, dirt-repellent surface
- Pre-formed plug shape with no rolling required makes insertion simple
- Self-sealing flanges give all day comfort
- Rigid stem makes insertion easy and reduces the risk of contamination
- Corded versions use a non-resonating vinyl cord for comfort and easy storage
- TPR plug is to be cleaned using soap and water
- Can be reused several times, making them very cost efficient
- Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood
| Shape | Flange |
| Hearing Style | Corded |
| Plug Material | Thermoplastic Rubber |
| Color | Blue |
| Cord Material | PVC |
| Weight | 1.21 LB |
| EAN or UPC | 616314293726 |

