Skip to content Skip to navigation menu
PIP267-HPF810-1

267-HPF810-1

Orange Tapered One Size Ear Plug
Item #118769451
  • One Size
  • Orange Color
PIP267-HPF810-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Orange Color

features

  • 250 pairs of 267-HPF810 disposable ear plugs loose in display box
  • Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
  • Smooth closed cell outer layer that prevents debris build-up
  • Soft and comfortable PowerSoft™ foam supports all day comfort
  • NRR 33 protection
Plug Material Polyurethane Foam
Hearing Style Uncorded
Shape Tapered
Color Orange
Weight 0.78 LB
EAN or UPC 616314389573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison