- One Size
- Red Color
features
- Innovative design in a traditional cylindrical shape
- The smoothest surface or "skin" of any cylindrical shaped ear plug
- Unlike other ear plugs, the SoftStar Cylinder has a foam handle for ease of removal
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 30 protection
| Plug Material | Polyurethane Foam |
| Hearing Style | Corded |
| Shape | Cylindrical |
| Color | Red |
| Cord Material | PVC |
| Weight | 1.04 LB |
| EAN or UPC | 616314265044 |

