Skip to content Skip to navigation menu
Red Cylindrical One Size Ear Plug

267-HPF710

Red Cylindrical One Size Ear Plug
Item #116385016
  • One Size
  • Red Color
Red Cylindrical One Size Ear Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Red Color

features

  • Innovative design in a traditional cylindrical shape
  • The smoothest surface or "skin" of any cylindrical shaped ear plug
  • Unlike other ear plugs, the SoftStar ear plugs have foam handle for ease of removal
  • NRR 30 protection
Shape Cylindrical
Color Red
Plug Material Polyurethane Foam
Hearing Style Uncorded
Weight 1.09 LB
EAN or UPC 616314265037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison