- One Size
- Blue Color
features
- Metal detectable (blue) recommended for use in the food industry
- Just Insert & Twist! The fastest fitting foam ear plugs
- Shape conforms to most ear canals
- Softest most comfortable cylinder shaped ear plug
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 30 protection
| Color | Blue |
| Plug Material | Polyurethane Foam |
| Shape | Barrel Push-In |
| Cord Material | PVC |
| Hearing Style | Corded |
| Weight | 1.25 LB |
| EAN or UPC | 616314268717 |

