- One Size
- Red Color
features
- Traditional flared bell shape for easy removal
- Consistent cellular structure for optimal expansion recovery time for a consistent, uniform fit
- Smooth closed cell outer layer that prevents debris build-up
- Soft and comfortable feel for all day comfort
- Black PVC cord for convenience and to prevent loss of ear plugs
- NRR 32 protection
| Color | Red |
| Hearing Style | Corded |
| Cord Material | PVC |
| Plug Material | Polyurethane Foam |
| Shape | Tapered |
| Weight | 1.04 LB |
| EAN or UPC | 616314268663 |

