Skip to content Skip to navigation menu
Red Tapered One Size Ear Plug

267-HPF410

Red Tapered One Size Ear Plug
Item #116385009
  • One Size
  • Red Color
Red Tapered One Size Ear Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Red Color

features

  • Traditional flared bell shape for easy removal
  • Consistent cellular structure for optimal expansion recovery time for a consistent, uniform fit
  • Smooth closed cell outer layer that prevents debris build-up
  • Soft and comfortable feel for all day comfort
  • NRR 32 protection
Color Red
Plug Material Polyurethane Foam
Shape Tapered
Hearing Style Uncorded
Weight 1.09 LB
EAN or UPC 616314268656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison