Skip to content Skip to navigation menu
Purple Tapered One Size Ear Plug

267-HPF310-1

Purple Tapered One Size Ear Plug
Item #116385007
  • One Size
  • Purple Color
Purple Tapered One Size Ear Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • One Size
  • Purple Color

features

  • 250 pairs of 267-HPF310 disposable ear plugs loose in display box
  • Perfect size for users with narrow auditory canals
  • PowerSoft™ foam with optimal expansion recovery time perfectly adapts to smaller ear canals
  • Soft and comfortable feel for all day comfort
  • Easy to roll down to achieve a consistent, uniform fit
  • NRR 28 protection
Hearing Style Uncorded
Shape Tapered
Color Purple
Plug Material Polyurethane Foam
Weight 0.66 LB
EAN or UPC 616314265020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison