- One Size
- Blue Color
description
- Recommended for use in the food industry with a traceable metal insert and bright blue color.
features
- Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
- Smooth closed cell outer layer that prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports all day comfort
- Metal detectable (blue) recommended for use in the food industry
- NRR 32 protection
| Cord Material | PVC |
| Plug Material | Polyurethane Foam |
| Shape | Tapered |
| Color | Blue |
| Weight | 1.03 LB |
| EAN or UPC | 616314265075 |

