- Small Glove Size
- 12 in Length
- Polyethylene Material
description
- Ideal for semiconductors, electronics industries, wafer fabrication processes not tolerant of plasticizers, electrostatic painting, appliance refinishing, avionics.Not for use in high voltage applications
- not a linesman's glove.
features
- Packaged for ISO 5 (Class 100) applications
- Unique, form-flexible PolyTuff polyurethane (4 mil) film wicks perspiration away for greater comfort
- Ergonomic Comfort Curve hand specific design
- Resists common solvents such as MeCl, TCE, and IPA
- Anti-static 10(9) ohms per square surface unit
- For use with Class II static sensitive devices (thresholds above 1000V)
- Compliant with ASTM and IEST-RP-CC005.3 standards
- RoHS Compliant
- Sulfur free
| Thickness | 4 |
| Glove Size | Small |
| Material | Polyethylene |
| Color | Clear |
| Length | 12 in |
| Powder | Powder Free |
| Weight | 2.65 LB |
| EAN or UPC | 616314277962 |

