- Safety Googles
- Blue TRP Frames
- Clear Anti-Fog
- Anti-Scratch Lens
features
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with adjustable pivoting strap and PVC frame
- Single piece lens with 180° distortion free viewing and superior optical quality
- High-impact polycarbonate lens, anti-fog/anti-scratch coated on both sides
- Ultra light weight goggle
- Available with Rx prescription inserts and face visor
| Lens Coating | Anti-Fog Anti-Scratch |
| Strap Material | Elastic |
| Resistance | 99.9% UVA/UVB, Impact |
| Frame Color | Blue |
| Strap Type | Adjustable |
| Suspension Type | Pivoting Straps |
| Frame Material | TRP |
| Thickness Specification | 2.2 mm |
| Nose Bridge | Molded |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.18 LB |
| EAN or UPC | 54917277840 |

