- Bollé Safety Shadow Eyewear Safety EyeWear
- Polarized Lens
- Polycarbonate Frame
- Shiny Black Frame Color
- Anti-Scratch Coating
features
- 99.99% UVA and UVB light absorption
- Optimal fit, comfort with rubber temple tips, non-slip fit, and rubber nose pads
- Close fitting, high contour (8 base) design for improved eye protection with distortion-free viewing and superior optical quality
- 2.0 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
| Frame Color | Shiny Black |
| Frame Material | Polycarbonate |
| Temple Style | Fixed |
| Lens Material | Polycarbonate, 2mm |
| Temples | Rubber Non-Slip |
| Lens Color | Polarized |
| Temple Color | Shiny Black |
| Nose Bridge | Non-Slip Rubber |
| Lens Coating | Anti-Scratch |
| Weight | 0.0 LB |
| EAN or UPC | 54917277536 |

