Skip to content Skip to navigation menu
Bollé Safety Spirit Eyewear

253-ST-40076

Bollé Safety Spirit Eyewear
Item #105828365
  • Bollé Safety Spirit Eyewear Safety EyeWear
  • Smoke Lens
  • Polycarbonate Frame
  • Matted Black Frame Color
  • Anti-Fog
  • Anti-Scratch Coating
+ Show More + Show Less
Bollé Safety Spirit Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bollé Safety Spirit Eyewear Safety EyeWear
  • Smoke Lens
  • Polycarbonate Frame
  • Matted Black Frame Color
  • Anti-Fog

features

  • 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
  • High contour (10.5 base), single lens with 180° distortion-free viewing and superior optical quality 99.99% UVA and UVB light absorption
  • Optimal fit, ultra lightweight frame
  • Dielectric non-conductive, fully recyclable rimless polycarbonate frame with no metal parts
Lens Color Smoke
Temple Style Fixed
Temple Color Matted Black
Nose Bridge Molded
Frame Material Polycarbonate
Frame Color Matted Black
Lens Coating Anti-Fog Anti-Scratch
Temples Optimal Fit
Lens Material Polycarbonate, 2.2mm
Weight 0.0 LB
EAN or UPC 54917277680
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison