- Bollé Safety Solis Eyewear Safety EyeWear
- Polarized Lens
- Nylon+ TPR/PC Frame
- Shiny Black Frame Color
- Anti-Scratch Coating
features
- High contour (8 base) dual lens with distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Light weight hydrated nylon frame front provides extensive eye coverage
- Optimal non-slip frame with co-molded temple arms and rubber nose pads
- 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
| Nose Bridge | Non-Slip Rubber |
| Frame Color | Shiny Black |
| Temple Style | Fixed |
| Lens Coating | Anti-Scratch |
| Temples | Co-Molded Non-Slip |
| Temple Color | Shiny Black |
| Frame Material | Nylon+ TPR/PC |
| Lens Material | Polycarbonate, 2.2mm |
| Lens Color | Polarized |
| Weight | 0.0 LB |
| EAN or UPC | 54917277574 |

