Skip to content Skip to navigation menu
Bollé Safety Solis Eyewear

253-SS-40062

Bollé Safety Solis Eyewear
Item #105824138
  • Bollé Safety Solis Eyewear Safety EyeWear
  • Clear Lens
  • Nylon+ TPR/PC Frame
  • Shiny Black Frame Color
  • Anti-Fog
  • Anti-Scratch Coating
+ Show More + Show Less
Bollé Safety Solis Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bollé Safety Solis Eyewear Safety EyeWear
  • Clear Lens
  • Nylon+ TPR/PC Frame
  • Shiny Black Frame Color
  • Anti-Fog

features

  • 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
  • High contour (8 base) dual lens with distortion-free viewing and superior optical quality
  • 99.99% UVA and UVB light absorption
  • Light weight hydrated nylon frame front provides extensive eye coverage
  • Optimal non-slip frame with co-molded temple arms and rubber nose pads
Temples Co-Molded Non-Slip
Nose Bridge Non-Slip Rubber
Lens Coating Anti-Fog Anti-Scratch
Temple Color Shiny Black
Temple Style Fixed
Lens Material Polycarbonate, 2.2mm
Frame Material Nylon+ TPR/PC
Frame Color Shiny Black
Lens Color Clear
Weight 0.0 LB
EAN or UPC 54917277543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison