Skip to content Skip to navigation menu
Bollé Safety Spider Eyewear

253-SR-40066

Bollé Safety Spider Eyewear
Item #105825321
  • Bollé Safety Spider Eyewear Safety EyeWear
  • Clear Lens
  • Nylon + TPE Frame
  • Dark Gunmetal Frame Color
  • Anti-Fog
  • Anti-Scratch Coating
+ Show More + Show Less
Bollé Safety Spider Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bollé Safety Spider Eyewear Safety EyeWear
  • Clear Lens
  • Nylon + TPE Frame
  • Dark Gunmetal Frame Color
  • Anti-Fog

features

  • Close fitting, high contour (8 base) design for improved eye protection with distortion-free viewing and superior optical quality
  • 99.99% UVA and UVB light absorption
  • Optimal fit and comfort with non-slip temple tips and rubber nose pads
  • Lower protection lens
  • 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
Temples Non-Slip
Temple Style Fixed
Frame Material Nylon + TPE
Nose Bridge Non-Slip Rubber
Lens Coating Anti-Fog Anti-Scratch
Lens Material Polycarbonate, 2.2mm
Temple Color Dark Gunmetal
Lens Color Clear
Frame Color Dark Gunmetal
Weight 0.0 LB
EAN or UPC 54917277581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison