- Bollé Safety Silium Eyewear Safety EyeWear
- Smoke Lens
- Nickel-Free Metal + TPE Frame
- Silver Metal Frame Color
- Anti-Fog
features
- 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- Optimal fit and comfort with non-slip temple tips
- Reinforced nose bridge with rubber nose pads
- Nickel free metal non-conductive frame
- 99.99% UVA and UVB light absorption
- Close fitting, high contour design (9 base) for improved eye protection with distortion-free viewing and superior optical quality
| Lens Color | Smoke |
| Temples | Non-Slip |
| Temple Color | Silver Metal |
| Lens Coating | Anti-Fog Anti-Scratch |
| Temple Style | Fixed |
| Frame Color | Silver Metal |
| Nose Bridge | Rubber Pad |
| Lens Material | Polycarbonate, 2.2mm |
| Frame Material | Nickel-Free Metal + TPE |
| Weight | 0.0 LB |
| EAN or UPC | 54917277666 |

