Skip to content Skip to navigation menu
Bollé Safety Silium Eyewear

253-SM-40073

Bollé Safety Silium Eyewear
Item #105824992
  • Bollé Safety Silium Eyewear Safety EyeWear
  • Clear Lens
  • Nickel-Free Metal + TPE Frame
  • Silver Metal Frame Color
  • Anti-Fog
  • Anti-Scratch Coating
+ Show More + Show Less
Bollé Safety Silium Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bollé Safety Silium Eyewear Safety EyeWear
  • Clear Lens
  • Nickel-Free Metal + TPE Frame
  • Silver Metal Frame Color
  • Anti-Fog

features

  • 99.99% UVA and UVB light absorption
  • Optimal fit and comfort with non-slip temple tips
  • Nickel free metal non-conductive frame
  • Reinforced nose bridge with rubber nose pads
  • 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
  • Close fitting, high contour design (9 base) for improved eye protection with distortion-free viewing and superior optical quality
Temples Non-Slip
Frame Material Nickel-Free Metal + TPE
Temple Color Silver Metal
Lens Material Polycarbonate, 2.2mm
Nose Bridge Rubber Pad
Frame Color Silver Metal
Temple Style Fixed
Lens Color Clear
Lens Coating Anti-Fog Anti-Scratch
Weight 0.0 LB
EAN or UPC 54917277659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison