- Bollé Safety Slam Eyewear Safety EyeWear
- Clear Lens
- Polycarbonate Frame
- Matted Black Frame Color
- Anti-Fog
features
- 2.3 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- High contour (11 base), single lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit, ultra lightweight frame
- Dielectric non-conductive, fully recyclable rimless polycarbonate frame with no metal parts
| Temple Style | Fixed |
| Nose Bridge | Molded |
| Frame Material | Polycarbonate |
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Material | Polycarbonate, 2.3mm |
| Frame Color | Matted Black |
| Temple Color | Matted Black |
| Lens Color | Clear |
| Temples | Optimal Fit |
| Weight | 0.0 LB |
| EAN or UPC | 54917277727 |

