- Bollé Safety Rush Eyewear Safety EyeWear
- Twilight Lens
- Polycarbonate + PVC Frame
- Twilight Frame Color
- Anti-Fog
features
- Dielectric, non-conductive frame
- Optimal fit, ultra lightweight frame
- High impact polycarbonate lens, anti-fog/anti-scratch coated
- 99.99% UVA and UVB light absorption
- High contour (10 base) single lens with 180° distortion-free viewing and superior optical quality
| Lens Color | Twilight |
| Lens Coating | Anti-Fog Anti-Scratch |
| Temple Style | Fixed |
| Lens Material | Polycarbonate, 2.2mm |
| Temple Color | Twilight |
| Temples | Optimal Fit |
| Nose Bridge | Silicon Adjustable |
| Frame Material | Polycarbonate + PVC |
| Frame Color | Twilight |
| Weight | 0.0 LB |
| EAN or UPC | 54917277642 |

