- Bollé Safety Override OTG Eyewear Safety EyeWear
- Clear Lens
- Polycarbonate + Nylon Frame
- Clear
- Black Frame Color
features
- 2.0 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- Single piece lens with 180° distortion-free viewing and superior optical quality
- Fits over prescription eyewear to provide high impact protection
- Optimal fit and comfort with adjustable nylon temples
- Molded cheek/brow guard and side shield for optimum protection
- 99.99% UVA and UVB light absorption
| Temples | Adjustable Nylon |
| Lens Coating | Anti-Fog Anti-Scratch |
| Frame Material | Polycarbonate + Nylon |
| Nose Bridge | Molded |
| Temple Color | Black |
| Temple Style | Fixed |
| Lens Color | Clear |
| Lens Material | Polycarbonate, 2mm |
| Frame Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 54917277468 |

