- Bollé Safety Contour Eyewear Safety EyeWear
- ESP Lens
- Nylon Frame
- Dark Gunmetal Frame Color
- Anti-Scratch Coating
features
- Ultra light weight half frame provides extensive eye coverage
- 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- High contour (8 base), dual lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with non-slip temple tips
- Reinforced nose bridge with rubber nose pads
| Frame Color | Dark Gunmetal |
| Lens Material | Polycarbonate, 2.2mm |
| Temple Color | Dark Gunmetal |
| Nose Bridge | Rubber Pad |
| Lens Color | ESP |
| Frame Material | Nylon |
| Temples | Non-Slip |
| Lens Coating | Anti-Scratch |
| Temple Style | Fixed |
| Weight | 0.0 LB |
| EAN or UPC | 54917277390 |

