Skip to content Skip to navigation menu
Bollé Safety Contour Eyewear

253-CT-40044

Bollé Safety Contour Eyewear
Item #105824658
  • Bollé Safety Contour Eyewear Safety EyeWear
  • Clear Lens
  • Nylon Frame
  • Dark Gunmetal Frame Color
  • Anti-Fog
  • Anti-Scratch Coating
+ Show More + Show Less
Bollé Safety Contour Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bollé Safety Contour Eyewear Safety EyeWear
  • Clear Lens
  • Nylon Frame
  • Dark Gunmetal Frame Color
  • Anti-Fog

features

  • Ultra light weight half frame provides extensive eye coverage
  • High contour (8 base), dual lens with 180° distortion-free viewing and superior optical quality
  • 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
  • 99.99% UVA and UVB light absorption
  • Optimal fit and comfort with non-slip temple tips
  • Reinforced nose bridge with rubber nose pads
Nose Bridge Rubber Pad
Frame Color Dark Gunmetal
Frame Material Nylon
Temple Color Dark Gunmetal
Lens Coating Anti-Fog Anti-Scratch
Lens Color Clear
Temples Non-Slip
Temple Style Fixed
Lens Material Polycarbonate, 2.2mm
Weight 0.0 LB
EAN or UPC 54917277369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison