- Bollé Safety Contour Metal Eyewear Safety EyeWear
- Clear Lens
- Nickel-Free Metal + TPE Frame
- Sliver Frame Color
- Anti-Fog
features
- 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- High contour (8 base), dual lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with non-slip temple tips
- Reinforced nose bridge with rubber nose pads
- Nickel free metal non-conductive frame providing extensive eye coverage
| Frame Color | Sliver |
| Nose Bridge | Non-Slip Rubber |
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Color | Clear |
| Temples | Non-Slip |
| Temple Style | Fixed |
| Frame Material | Nickel-Free Metal + TPE |
| Temple Color | Sliver |
| Lens Material | Polycarbonate, 2.2mm |
| Weight | 0.21 LB |
| EAN or UPC | 54917277413 |

