
- Yellow
- 14 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
features
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
Standard | ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
Color | Yellow |
Weight | 0.05 LB |
EAN or UPC | 662909251428 |
