Skip to content Skip to navigation menu
Yellow Kevlar 12 in Sleeve

2512KT

Yellow Kevlar 12 in Sleeve
Item #117165927
  • Yellow
  • 12 in Size
Yellow Kevlar 12 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow
  • 12 in Size

description

  • Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.

features

  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
  • 2-Ply construction for added protection
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
Color Yellow
Standard ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3
Weight 0.04 LB
EAN or UPC 662909025104
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison