Skip to content Skip to navigation menu
Black Anti-Scratch Anti-Fog One Size Safety Glasses

250-CE-10091

Black Anti-Scratch Anti-Fog One Size Safety Glasses
Item #111659268
  • Black Lens Color
  • Anti-Scratch/Anti-Fog Lens Coating
Black Anti-Scratch Anti-Fog One Size Safety Glasses
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Lens Color
  • Anti-Scratch/Anti-Fog Lens Coating

description

  • Soft foam padded design quickly converts from glasses to a goggle with the supplied headband.

features

  • Foam padding design forms a seal to keep out dust and airborne particles
  • Comes with both temples and elastic headband strap
  • Converts easily to a goggle by snapping out temples and applying headband
  • Bayonet temple tips curve out at ends for ease of placement on face
  • Molded nose bridge design to fit the vast majority of users
  • 8.75 Base curve lens
  • Meets ANSI Z87.1+
Lens Color Black
Base Curve 8
Standard ANSI Z87
Bridge Rubber
Temple Bayonet
Frame Style Foam-Lined
Lens Coating Anti-Scratch, Anti-Fog
Frame Fit Narrow Face
Weight 0.12 LB
EAN or UPC 899558001498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison