- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Reading magnifier to match the reading power of your personal glasses with wraparound temples and rubberized tips that gently grip the wearer's head.
features
- Magnification reader glasses are for the worker who needs to see up close
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 8.5 Base curve lens
- Meets ANSI Z87.1-2015 standards
| Base Curve | 8.5 |
| Frame Fit | Universal |
| Temple | Bayonet |
| Bridge | Rubber |
| Frame Style | Semi-Rimless |
| Standard | ANSI Z87 |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens Color | Black |
| Diopter | 2.50 |
| Weight | 0.12 LB |
| EAN or UPC | 616314267376 |

