- Black Lens Color
- Anti-Scratch Lens Coating
description
- Wraparound temples with rubberized tips gently grip the wearer's head.
features
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 9 Base curve lens
- Meets ANSI Z87.1+
| Base Curve | 9 |
| Temple | Bayonet, Rubber Tips |
| Standard | ANSI Z87 |
| Frame Style | Semi-Rimless |
| Lens Color | Black |
| Lens Coating | Anti-Scratch |
| Frame Fit | Universal |
| Bridge | Rubber |
| Weight | 0.09 LB |
| EAN or UPC | 616314124433 |

