- Gray Lens Color
- Anti-Scratch Lens Coating
description
- Our most popular visitor's glasses feature a large frame that can be used alone, or as an Over-The-Glass (OTG) style to fit all personal eyewear.
features
- Polycarbonate unilens
- Over-the-glass design fits over all prescription eyewear
- Can also be worn by itself as a regular safety glass
- Molded nose bridge design to fit the vast majority of users
- Indirect vent temples to reduce fogging
- 4 Base curve lens
- Meets ANSI Z87.1+
| Base Curve | 4 |
| Lens Color | Gray |
| Temple | Spatula |
| Bridge | Molded |
| Frame Style | Over-The-Glass |
| Lens Coating | Anti-Scratch |
| Frame Fit | Universal |
| Standard | ANSI Z87 |
| Weight | 0.13 LB |
| EAN or UPC | 616314025143 |

