- Black Lens Color
- Anti-Scratch Lens Coating
description
- Adjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
features
- Over-the-glass design helps keep prescription eyewear users in compliance
- Can also be worn by itself as a regular safety glass
- Rimless frame design ensures an unobstructed view
- Adjustable length temples are rubber co-molded, offering the user a secure custom fit
- Ratchet temples for better angle adjustment
- Molded nose bridge design to fit the vast majority of users
- U-Fit® spatula temples
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Standard | ANSI Z87 |
| Frame Style | Over-The-Glass |
| Temple | Adjustable Length, Co-mold |
| Bridge | Molded |
| Lens Color | Black |
| Base Curve | 3 |
| Frame Fit | Universal |
| Lens Coating | Anti-Scratch |
| Weight | 0.13 LB |
| EAN or UPC | 616314131172 |

