- Black Lens Color
- Anti-Scratch Lens Coating
description
- Wraparound lens design offers a panoramic, unobstructed view.
features
- Lightweight, rimless design provides all day user comfort
- Adjustable length temples provide a secure, accurate fit
- Ribbed rubber nosepiece for maximum comfort and fit
- 7 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Lens Coating | Anti-Scratch |
| Lens Color | Black |
| Bridge | Rubber |
| Standard | ANSI Z87, CSA Z94 Compliant |
| Frame Fit | Universal |
| Temple | Adjustable Length, Spatula |
| Frame Style | Rimless |
| Base Curve | 8 |
| Weight | 0.12 LB |
| EAN or UPC | 616314131493 |

