- Propel Safety EyeWear
- Silver Mirror Lens
- Nylon Frame
- Blue Frame Color
- Anti-Scratch Coating
features
- Stylish design with eight-base lens curve
- Rubber bayonet style temples for comfort and grip
- Exceeds ANSI Z87.1+ high impact requirements
- Case/cleaning cloth included with each pair
- Individually boxed
| Temples | Bayonet |
| Temple Color | Blue |
| Frame Color | Blue |
| Lens Coating | Anti-Scratch |
| Frame Material | Nylon |
| Lens Color | Silver Mirror |
| Lens Material | Polycarbonate |
| Temple Style | Fixed |
| Nose Bridge | Soft Fit |
| Weight | 0.0 LB |
| EAN or UPC | 616314091735 |

