- Bouton 6900 Hi-Vizion Safety EyeWear
- Clear Lens
- Nylon Frame
- Black
- Green Frame Color
features
- Single lens safety glasses with a unique design featuring a lightweight nylon frame with a hi-visibility soft padded brow
- No metal parts
- integral nose pads will not pull off or separate
- Rubberized temple tips for secure fit
- Eight base single curve lens provides unobstructed views
- Optional headband strap snaps for easy removal
- Meets ANSI Z87.1 standard
| Temples | Bayonet |
| Lens Coating | Anti-Fog Anti-Scratch |
| Nose Bridge | Molded |
| Frame Color | Black, Green |
| Lens Material | Polycarbonate, 2mm |
| Lens Color | Clear |
| Temple Color | Black Green |
| Temple Style | Fixed |
| Frame Material | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 616314104480 |

