- Bouton 6700 Rage Safety EyeWear
- Amber Lens
- Nylon Frame
- Black Frame Color
- Anti-Scratch Coating
features
- Bayonet temple with ergo-grip temple pads
- Hidden metal spring hinge
- Universal nose bridge
- Nine base single curve lens
- Meets ANSI Z87.1 standards
| Temples | Bayonet |
| Temple Style | Fixed |
| Frame Color | Black |
| Lens Coating | Anti-Scratch |
| Lens Material | Polycarbonate, 2mm |
| Temple Color | Black |
| Frame Material | Nylon |
| Nose Bridge | Universal |
| Lens Color | Amber |
| Weight | 0.0 LB |
| EAN or UPC | 616314102066 |

