- Pyro Safety EyeWear
- Clear Lens
- Steel Frame
- Black Frame Color
- Hard Coat Coating
features
- Fashionable metal eyewear with a prescription insert
- Inserts can be removed from one frame and placed in another in a matter of seconds
- Place the prescription insert behind the safety plano lens to protect it from scratches and breakage
- Metal frame is semi-rimless by design with a thin spring hinge which helps reduce the risk of frame misalignment
- Unique lens design covers the eye socket while reducing the weight due to the shape of the lens
- Prescription insert has a nylon string that surrounds the prescription lens and holds it in place
- The most cost effective solution for prescription safety eyewear users on the market
- Base curve of lens = 9.25
- base curve of insert = 6
- Exceeds ANSI Z87.1+ high impact requirements
| Lens Color | Clear |
| Lens Coating | Hard Coat |
| Lens Material | Polycarbonate |
| Temple Color | Black |
| Frame Color | Black |
| Frame Material | Steel |
| Temple Style | Fixed |
| Weight | 0.11 LB |
| EAN or UPC | 616314053900 |

