- Dark Blue Lens Color
- FogLess 3Sixty Lens Coating
description
- Comfortable design and sporty styling with the ultimate in fog protection.
features
- Rubber nose pads offer a more secure fit
- Lightweight, semi-rimless design provides all day user comfort
- Flexible temples provide a secure fit without uncomfortable pressure points
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 8.5 Base curve lens
- Meets ANSI Z87.1-2015 standards
| Lens Coating | FogLess 3Sixty |
| Frame Style | Semi-Rimless |
| Frame Fit | Universal |
| Lens Color | Dark Blue |
| Base Curve | 8.5 |
| Temple | Molded |
| Bridge | Rubber |
| Standard | ANSI Z87 |
| Weight | 0.1 LB |
| EAN or UPC | 616314267260 |

