- Gray Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Closed cell foam padding for protection and extended use.
features
- Lightweight, comfortable foam-sealed design keeps out dust & airborne particles
- Flexible co-injected temples provide a secure fit
- Non-slip rubber nose pads provide a comfortable fit
- 9 Base curve lens
- Meets ANSI Z87.1+
| Standard | ANSI Z87 |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Lens Color | Gray |
| Frame Style | Foam-Lined |
| Base Curve | 9 |
| Bridge | Rubber |
| Frame Fit | Universal |
| Temple | Co-molded, Rubber Tips |
| Weight | 0.11 LB |
| EAN or UPC | 616314232510 |

