- Clear Lens Color
- Anti-Scratch Lens Coating
description
- Lightweight and resilient protective eyewear for all day wear. Ideal for industrial workers, inspection and warehouse workers.
features
- Lightweight, rimless design provides all day user comfort
- Universal fit nose bridge, with soft nose pads for superior comfort
- TPR temple end inserts for excellent grip
- 9.5 Base curve lens front offers wide and unobstructed vision
| Frame Style | Rimless |
| Base Curve | 9.75 |
| Lens Coating | Anti-Scratch |
| Lens Color | Clear |
| Bridge | Rubber |
| Temple | Bayonet, Rubber Tips |
| Standard | ANSI Z87 |
| Frame Fit | Universal |
| Weight | 0.08 LB |
| EAN or UPC | 616314180200 |

