- Clear Lens Color
- Anti-Scratch Lens Coating
description
- Stylish visitor's spectacle that can be used alone, or as an Over-The-Glass (OTG) for today's smaller personal eyewear.
features
- Polycarbonate unilens
- Over-the-glass design fits over most prescription eyewear
- Can also be worn by itself as a safety glass
- Molded nose bridge design to fit the vast majority of users
- Indirect vent temples to reduced fogging
- 6 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Bridge | Molded |
| Lens Color | Clear |
| Base Curve | 6 |
| Frame Style | Over-The-Glass |
| Lens Coating | Anti-Scratch |
| Standard | ANSI Z87 |
| Temple | Spatula |
| Frame Fit | Universal |
| Weight | 0.15 LB |
| EAN or UPC | 616314130472 |

