- DirectFlex
- Mirror Lens Coating
- Indoor/Outdoor Lens Color
- Form-Fitting Temples
features
- Patented Directional Flex Technology that provides exceptional comfort and optimal optics
- Special arm design created to relieve pressure from above the ear and better distribute fit over a larger area behind the head
- Stylish design with amazing 11-base lens curve for complete coverage and super snug fit
- Exceeds ANSI Z87.1+ - 2010 high impact requirements
| Nose Bridge | Molded |
| Temple Color | Blue |
| Frame Color | Blue |
| Frame Material | Nylon |
| Temple Style | Fixed |
| Lens Material | Polycarbonate |
| Lens Coating | Mirror |
| Temples | Form-Fitting |
| Lens Color | Indoor/Outdoor |
| Weight | 0.0 LB |
| EAN or UPC | 616314095467 |

