- Black Lens Color
- Anti-Scratch Lens Coating
description
- Sleek wraparound lens design provide excellent peripheral vision and protection.
features
- Lightweight, semi-rimless design provides all day user comfort
- Wraparound lens design with distortion-free viewing
- Bayonet temples with rubber tips provide a comfortable fit
- Temple tips curve out at ends for ease of placement on face
- Ribbed rubber nose pads offer a more secure fit
- Supplied with an adjustable neck cord
- 8 Base curve lens
- Meets ANSI Z87.1+
| Frame Style | Semi-Rimless |
| Lens Coating | Anti-Scratch |
| Standard | ANSI Z87 |
| Frame Fit | Round Face |
| Base Curve | 8 |
| Temple | Rubber Tips |
| Lens Color | Black |
| Bridge | Rubber |
| Weight | 0.09 LB |
| EAN or UPC | 616314068935 |

