- Gray Lens Color
- Anti-Scratch Lens Coating
description
- Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
features
- Gray rubber co-molded temples provide a secure fit
- Molded nose bridge design to fit the vast majority of users
- 9.25 Base curve lens
- +1.50 Diopter
- Meets ANSI Z87.1+
- Magnification reader glasses are for the worker who needs to see up close
- The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
- Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
| Frame Style | Rimless |
| Temple | Co-molded |
| Base Curve | 10 |
| Lens Coating | Anti-Scratch |
| Bridge | Rubber |
| Standard | ANSI Z87 |
| Lens Color | Gray |
| Frame Fit | Universal |
| Diopter | 1.50 |
| Weight | 0.09 LB |
| EAN or UPC | 616314045158 |

