- Black Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- A Safety Reader with focus powers located on the top and bottom of the lens - Providing a magnification area for looking both up and down.
features
- Magnification reader glasses are for the worker who needs to see up close
- The 30 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
- Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
- Temples with soft rubber nose pads provide a secure fit
- 8 Base curve lens
- Dual +2.50 Diopter
- Meets ANSI Z87.1+
| Standard | ANSI Z87 |
| Diopter | 2.50 |
| Lens Color | Black |
| Frame Fit | Universal |
| Base Curve | 8 |
| Bridge | Rubber |
| Lens Coating | Anti-Scratch, Anti-Fog |
| Temple | Rubber Tips |
| Frame Style | Semi-Rimless |
| Weight | 0.26 LB |
| EAN or UPC | 616314186271 |

