Skip to content Skip to navigation menu
Hi-Voltage DC Safety Glasses

250-22-0000

Hi-Voltage DC Safety Glasses
Item #102076557
  • Hi-Voltage DC
  • Hard Coating Lens Coating
  • Clear Lens Color
  • Adjustable Temples
Hi-Voltage DC Safety Glasses
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Voltage DC
  • Hard Coating Lens Coating
  • Clear Lens Color
  • Adjustable Temples

features

  • Semi-rimless design with distortion free wraparound lens
  • Ratchet temples provide a better angle adjustment
  • Adjustable spatula temples ensure a good fit and user comfort
  • Base curve = 9.25
  • Exceeds ANSI Z87.1+ high impact requirements
Frame Material Nylon
Temple Color Black
Temples Adjustable
Temple Style Adjustable
Frame Color Black
Lens Coating Hard Coating
Lens Material Polycarbonate
Lens Color Clear
Weight 0.008 LB
EAN or UPC 616314024924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison